missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Kimtech™ PFE-Xtra Latex Gloves

Ambidextrous latex gloves with 12 in. extended cuff are suitable for challenging applications and environments that have a high risk of chemical splash.

Specifications

Certifications/Compliance ASTM D3578
Certifications/Compliance (Europe) EN ISO 374-1:2016; EN 374-4:2003; EN ISO 374-5:2016
Chemotherapeutic Rated No
Applications Laboratory
AQL 1.5
View More Specs

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

Ambidextrous latex gloves are suitable for challenging applications and environments that have a high risk of chemical splash.

  • High levels of contamination protection, including enhanced chemical splash
  • Non-sterile, ambidextrous
  • Textured palm and fingertips enhance grip and tactile sensitivity
  • Beaded cuffs reduce risk of tearing
  • 12 in. extended cuff and thicker feel (10.2 mil)
Specifications

Specifications

ASTM D3578
No
1.5
Single-use
Yes
Latex
0.25 mm
Kimtech™ PFE-Xtra
30.4 cm
EN ISO 374-1:2016; EN 374-4:2003; EN ISO 374-5:2016
Laboratory
Natural
Fully Textured
No
10.2 mil
No
12 in.
Videos
SDS
Documents

Documents

Product Certifications