missing translation for 'onlineSavingsMsg'
Learn More

IKA™ X10 DIS-50-S-M. 10 Tube with Dispersing Element

Disposable tube DIS-50-S is designed for dissolving samples in different solvents and is equipped with a dissolver blade.

Brand:  IKA™ 0020016316

Product Code. 16258511

  • 128.00 € / Pack of 10
Estimated Shipment: 15-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Tube for ULTRA-TURRAX™ Tube Drive P control
  • Volume: 50 mL
  • Working range: 10 to 40 mL
  • Functional unit: Dissolver, stainless steel
  • Membrane lid: Yes
  • Sterile: No
  • IVD label: No
  • Application: Crushing, mixing, dissolve
  • Application example: Dissolving of tablets or capsules in solvents
Specifications

Specifications

50 mL
Equipped with dissolver plate
Ultra TURRAX™ Tube Drive P control
10/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers