missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ KleenGuard™ A50 Breathable Splash and Particle Protection Hooded Coveralls, Blue
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Blue, limited life hooded coverall
- Supplied in packs of 25
- Provides PPE Category III protection
- Storm flap and hood designed for easier taping to a respirator
- Provides anti-static and general protection against water-based or chemical splashes, liquids, and dust particles
- Durable SMS fabric with additional treatment for increased protection
- Available in sizes Small through 3X-Large
Specifications
Specifications
Product Type | A50 Breathable Particle and Splash Protection Coveralls |
Size | Large |
Gender | Unisex |
Material | Anti-static SMS |
Color | Blue |
Disposable | Reusable |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'