missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WypAll™ X60 Cloths, Centerfeed Roll

Dispenses individual wipers one at a time to reduce waste while maintaining hygiene, especially in busy food areas. WypAll™ X60 Cloths, Centerfeed Roll is a repeat-use wiper constructed of highly absorbant HydroKnit™ fiber technology.

Brand:  Kimberly-Clark™ 8380

24.78 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.


Product Code. 12665566

  • 47.40 € / 1 roll
Estimated Shipment: 27-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Supplied in a centerfeed roll of 150 sheets
  • Cloths can be rinsed and reused
  • HydroKnit™ technology provides high absorbancy, strength and durability (wet or dry)
  • Resists most solvents, reduces residue, allows fast cleaning and helps reduce costs.
  • Ideal for light-duty clean-up of adhesive, oil, debris, applying lubricants, thinners and solvents, cleaning glass, precision cleaning of intricate machinery and parts, cleaning hands.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Light-duty Wiper
42 cm
24.5 cm
High
Blue
Cleaning
Non-sterile
16.5 in.
9.6 in.
Synthetic and Cellulose Fiber
1.05 kg (2.315 lb.)
42 x 24.5 cm
150 Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers