missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Winner Safety Glasses
These rimless, twin-lens spectacles provide the optimum level of eye coverage. The soft, flexible nose pads allow the spectacles to adapt to different facial shapes.
24.60 €
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
---|---|
Certifications/Compliance (Europe) | EN 166:2001, EN 170:2002 |
Frame Color | Gray |
Model | Uvex™ Winner |
Style | Rimless |
Description
- Rimless, twin-lens spectacles provide the optimum level of eye coverage
- Soft, flexible nose pads allow the spectacles to adapt to different facial shapes
- Ear-pieces of the metal frame are soft to ensure a comfortable fit without pressure points
- Polycarbonate lenses are available in various tints
Specifications
Anti-fog, Scratch-resistant | |
Gray | |
Rimless | |
Metal |
EN 166:2001, EN 170:2002 | |
Uvex™ Winner | |
Polycarbonate | |
W 166 F CE - 2-1,7 W 1 FKN CE |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title