missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Wide Mouth LDPE Bottles
Click to view available options
Capacity (Metric):
1000 mL
Description
- Manufactured from Low Density Polyethylene (LDPE)
- Flexible
- Translucent
- Wide mouth allows easy filling and pouring.
- Available with or without screw cap
Specifications
Specifications
Capacity (Metric) | 1000 mL |
Color | Natural |
Includes | Screw cap |
Material | Polyethylene |
No. per Pack | 25 Pack |
Closure Color | Translucent |
Closure Included | Yes |
Mouth | Wide |
Height (Metric) | 208 mm |
Product Type | Bottle |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction