missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dostmann Electronic White AAA Battery Timer III Triple Time
This 3-channel-short period timer with a short display and an operating temperature between 0 to is indispensable for laboratories.
Brand: Dostmann Electronic 5020-0377
This item is not returnable.
View return policy
Description
- Countdown/up 99Hrs, 59 Mins 59 Secs, Pocket Clip, Magnet
- Triple timer with large display
- 3-channel-short period timer
- Indispensable for laboratories
- Indicates three separate times simultaneously, measuring range: 1sec to 20hours
- Stopwatch function, integrated quartz watch, supplied with magnet and clip
- Operating temperature: 0 to 50°C
- Battery 1.5V AAA inclusive
- Dimensions (W x H x D): 71 x 88 x 24mm
- Weight: 115g
Specifications
Timer III Triple Time | |
1 sec. | |
AAA | |
115 g | |
1 Each |
1 sec. to 20 hr. | |
3 | |
White | |
For food, laboratory, education, hobby applications |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction