missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Sleeve Style Stoppers for Vials without Crimp Closure
Provides injection site for multiple dose entry
Brand: DWK Life Sciences 224100-160
554.15 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Made from natural red rubber with resealble properties
- Plug stoppers
- Comes with fold-over skirt
- Durometer: 40
Specifications
2cm | |
40 Durometer | |
Autoclavable | |
Rubber |
Fits 1cm I.D., 2cm O.D. mouth of vials without crimp closure | |
1000/Cs. | |
Red | |
Sleeve Stopper |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction