missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Sample Bottles
Ideal for collecting, storing and exhibiting samples in the lab or field. Wheaton™ Snap Cap Sample Bottles are manufactured from Wheaton™ 800 soda lime clear glass that conforms to USP Type III requirements.
283.00 € - 287.00 €
Specifications
Color | Clear |
---|---|
Material | Glass |
Closure Color | Natural |
Closure Material | LDPE |
Closure Type | Snap |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10208884
|
DWK Life Sciences
225532 |
4 mL |
287.00 €
Pack of 144 |
Estimated Shipment: 18-03-2025
Log in to see stock. |
|||||
10545755
|
DWK Life Sciences
225535 |
12 mL |
283.00 €
Pack of 144 |
In Stock
Log in to see stock. |
|||||
10370245
|
DWK Life Sciences
225538 |
24 mL |
285.00 €
Pack of 144 |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
Description
- Packaged in corrugated trays with partitions
- Pre-attached low density polyethylene snap caps
- Available in a range of capacities and cap sizes
Specifications
Clear | |
Natural | |
Snap |
Glass | |
LDPE |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title