missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Polypropylene Caps For Wheaton Dropping Bottles - Green
Screw cap made of radiation grade polypropylene
33.90 € - 399.00 €
Specifications
Color | Green |
---|---|
Material | Polypropylene |
Certifications/Compliance | ISO 9001 |
Product Type | Polypropylene Cap |
Product Code | Brand | Neck Finish | No. per Case | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Neck Finish | No. per Case | Price | Quantity & Availability | ||||
12426161
|
DWK Life Sciences
W242536-A |
13-425 | 1000/Cs. |
379.00 €
Pack of 1000 |
Estimated Shipment: 20-02-2025
Log in to see stock. |
||||
12426141
|
DWK Life Sciences
W242526-A |
20-410 | 1000/Cs. |
399.00 €
Pack of 1000 |
Estimated Shipment: 20-02-2025
Log in to see stock. |
||||
12416121
|
DWK Life Sciences
W242516-A |
15-415 | 1000/Cs. |
386.00 €
Pack of 1000 |
Estimated Shipment: 20-02-2025
Log in to see stock. |
||||
11531245
|
DWK Life Sciences
242506 |
8-425 | 100/Cs. |
34.45 €
Pack of 100 |
Estimated Shipment: 20-02-2025
Log in to see stock. |
||||
12438832
|
DWK Life Sciences
242516 |
15-415 | 100/Cs. |
33.90 €
Pack of 100 |
Estimated Shipment: 20-02-2025
Log in to see stock. |
||||
12428842
|
DWK Life Sciences
242526 |
20-410 | 100/Cs. |
44.25 €
Pack of 100 |
Estimated Shipment: 18-03-2025
Log in to see stock. |
||||
10382743
|
DWK Life Sciences
242536 |
13-425 | 100/Cs. |
38.90 €
Pack of 100 |
Estimated Shipment: 20-02-2025
Log in to see stock. |
||||
10513374
|
DWK Life Sciences
W242506-A |
8-425 | 1000/Cs. |
322.00 €
Pack of 1000 |
Estimated Shipment: 20-02-2025
Log in to see stock. |
||||
Description
- Packaged in case of 100 or 1000
Specifications
Green | |
Polypropylene | |
ISO 9001 | |
Polypropylene Cap |