missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ LDPE Dropping Bottles with Extended Controlled Dropper Tips and Polypropylene Dropper Tip Caps
Extended controlled dropper tip dispenses one drop at a time
282.00 € - 423.00 €
Specifications
Includes | Extended controlled dropper tip |
---|---|
Material | LDPE |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Closure Material | Polypropylene |
Product Code | Brand | Capacity | Color | Diameter (Metric) | Diameter (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Color | Diameter (Metric) | Diameter (English) | Price | Quantity & Availability | ||
10410212
|
DWK Life Sciences
211630 |
0.1 oz., 3mL | Natural | 14 mm | 0.55 in. |
282.00 €
Pack of 144 |
Estimated Shipment: 29-11-2024
Log in to see stock. |
||
11915152
|
DWK Life Sciences
211620 |
0.1 oz., 3mL | White | 14 mm | 0.55 in. |
284.00 €
Pack of 144 |
Estimated Shipment: 06-12-2024
Log in to see stock. |
||
11708759
|
DWK Life Sciences
211631 |
0.2 oz., 6 mL | Natural | 17 mm | 0.66 in. |
313.00 €
Pack of 144 |
Estimated Shipment: 29-11-2024
Log in to see stock. |
||
10004173
|
DWK Life Sciences
211621 |
0.2 oz., 6 mL | White | 17 mm | 0.66 in. |
322.00 €
Pack of 144 |
Estimated Shipment: 06-12-2024
Log in to see stock. |
||
12422471
|
DWK Life Sciences
211622 |
0.24 oz., 7 mL | White | 19 mm | 0.74 in. |
330.00 €
Pack of 144 |
Estimated Shipment: 06-12-2024
Log in to see stock. |
||
10418341
|
DWK Life Sciences
211633 |
0.51 oz., 15mL | Natural | 25 mm | 1 in. |
336.00 €
Pack of 144 |
Estimated Shipment: 29-11-2024
Log in to see stock. |
||
12432471
|
DWK Life Sciences
211623 |
0.51 oz., 15mL | White | 25 mm | 1 in. |
334.00 €
Pack of 144 |
Estimated Shipment: 06-03-2025
Log in to see stock. |
||
10144814
|
DWK Life Sciences
211634 |
1.01 oz., 30mL | Natural | 32 mm | 1.25 in. |
383.00 €
Pack of 144 |
Estimated Shipment: 06-12-2024
Log in to see stock. |
||
10414515
|
DWK Life Sciences
211624 |
1.01 oz., 30mL | White | 32 mm | 1.25 in. |
373.00 €
Pack of 144 |
Estimated Shipment: 06-12-2024
Log in to see stock. |
||
10733057
|
DWK Life Sciences
211625 |
2.03 oz., 60 mL | White | 39 mm | 1.53 in. |
413.00 €
Pack of 144 |
Estimated Shipment: 29-11-2024
Log in to see stock. |
||
10285272
|
DWK Life Sciences
211635 |
2.03 oz., 60 mL | Natural | 39 mm | 1.53 in. |
423.00 €
Pack of 144 |
Estimated Shipment: 18-03-2025
Log in to see stock. |
||
Description
Average drop size: 44μL ±6μL
- Radiation-grade polypropylene screw caps and tips packaged separately
- Available in natural or white tips, packaged separately
Specifications
Extended controlled dropper tip | |
Yes | |
Polypropylene |
LDPE | |
Not Autoclavable |