missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ LDPE Dropping Bottles
Click to view available options
Capacity:
15 mL, 0.51 oz.
3 mL, 0.1 oz.
30 mL, 1.01 oz.
6 mL, 0.2 oz.
7 mL, 0.24 oz.
Color:
Natural
White
Quantity:
100/Cs.
100/cs
1000/Cs.
1000/cs
Description
- Available in a variety of sizes
- Packaged in cases of 100, 1000 or bulk
Order Info
Dropping tips or caps must be purchased separately
Specifications
Specifications
Capacity | 15 mL, 0.51 oz. |
Capacity (Metric) | 15 mL |
Capacity (English) | 0.51 oz. |
Color | Natural |
Diameter (English) | 1 in. |
Material | LDPE |
Quantity | 100/cs |
Closure Included | No |
Autoclavable | Not Autoclavable |
Height (Metric) | 66 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'