missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ LDPE Dropping Bottles

Product Code. 12426211
Click to view available options
Capacity:
15 mL, 0.51 oz.
3 mL, 0.1 oz.
30 mL, 1.01 oz.
6 mL, 0.2 oz.
7 mL, 0.24 oz.
Color:
Natural
White
Quantity:
100/Cs.
100/cs
1000/Cs.
1000/cs
This item is not returnable. View return policy
This item is not returnable. View return policy

Bottle made of natural low density polyethylene and manufactured to strict quality control standards to ensure the best product for your application.

  • Available in a variety of sizes
  • Packaged in cases of 100, 1000 or bulk

Order Info

Dropping tips or caps must be purchased separately

TRUSTED_SUSTAINABILITY

Specifications

Capacity 30 mL, 1.01 oz.
Capacity (Metric) 30 mL
Capacity (English) 1.01 oz.
Color White
Diameter (English) 1.22 in.
Material LDPE
Quantity 1000/Cs.
Closure Included No
Autoclavable Not Autoclavable
Height (Metric) 70 mm
Product Type Dropping Bottle
Height (English) 2.76 in.
Closure Size 20-410 mm
Diameter (Metric) 32 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'