missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ LDPE Dropping Bottles
Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
3 mL
6 mL
7 mL
15 mL
30 mL
Color:
Natural
White
Quantity:
100/Cs.
100/cs
1000/Cs.
1000/cs
Description
- Available in a variety of sizes
- Packaged in cases of 100, 1000 or bulk
Order Info
Dropping tips or caps must be purchased separately
Specifications
Specifications
Capacity | 7 mL, 0.24 oz. |
Capacity (Metric) | 7 mL |
Capacity (English) | 0.24 oz. |
Color | White |
Diameter (English) | 0.74 in. |
Material | LDPE |
Quantity | 100/Cs. |
Closure Included | No |
Autoclavable | Not Autoclavable |
Height (Metric) | 51 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction