missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Graduated Media/Lab Bottles: Clear Glass, Without Cap
Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Closure Size:
33-430 mm
38-430 mm
Description
- Clear borosilicate glass bottle with graduations and writing patch
- Heavy walls prevent breakage
- Sturdier than Erlenmeyer flasks
- Smaller diameter at base conserves space in sterilizers and freezers
- Large opening, special lip, sloping shoulders
- Graduated in mL to show approximate volumes
- Hand grips on 1L bottle provide easy handling
Compliance
Meets USP Type 1 requirements.
Specifications
Specifications
Capacity | 8.45 oz., 250mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8.45 oz. |
Color | Clear |
Diameter (English) | 2.63 in. |
Material | Borosilicate Glass |
Certifications/Compliance | USP Type 1 |
Graduated | Yes |
Height (Metric) | 148 mm |
Height (English) | 5.82 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction