Learn More
DWK Life Sciences Wheaton™ Sampule™ Vials
Helps ensure background counts are consistent and low in glass vials and ultraviolet transmission is high. Wheaton™ Sampule™ Vials are manufactured from Wheaton™ 180 low potassium borosilicate glass that conforms to ASTM E 438 , and Class A.
565.00 € - 600.00 €
Specifications
Material (Liner) | Metal Foil/Pulp |
---|---|
Color | Clear |
Diameter (Metric) Outer | 17 mm |
Material | Borosilicate Glass (Low Potassium) |
Thread Style | Screw |
Product Code | Brand | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | |||||
10104213
|
DWK Life Sciences
986491 |
Cap Size: 13-425 |
600.00 €
Pack of 1000 |
Estimated Shipment: 14-03-2025
Log in to see stock. |
|||||
11778839
|
DWK Life Sciences
986492 |
Cap Size: 15-425 |
565.00 €
Pack of 1000 |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||||
Description
Helps ensure background counts are consistent and low in glass vials and ultraviolet transmission is high. Wheaton™ Sampule™ Vials are manufactured from Wheaton™ 180 low potassium borosilicate glass that conforms to ASTM E 438 Type I, and Class A.
- Select from glass or HDPE
- Caps packaged separately
- HDPE vials are economical choice for scintillation counting
Order Info
Vials are packaged in individual cells in trays of 200 which are shrink-wrapped to prevent contamination. Caps are packed separately in polybags
Specifications
Metal Foil/Pulp | |
17 mm | |
Screw | |
Urea | |
58 mm |
Clear | |
Borosilicate Glass (Low Potassium) | |
1.6 dr. | |
Screw Cap | |
ASTM E438 |