missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Amber Boston Rounds with PTFE Faced PE-lined Caps

Product Code. 10633143
Click to view available options
Capacity:
1 oz., 30mL
16 oz., 500 mL
2 oz., 60 mL
32 oz., 1000 mL
4 oz., 125 mL
8 oz., 250 mL
Diameter (English):
1.22 in.
1.53 in.
1.88 in.
2.36 in.
2.95 in.
3.7 in.
Closure Size:
20-400 mm
22-400 mm
24-400 mm
28-400 mm
33-400 mm
Height (English):
3.1 in.
3.7 in.
4.4 in.
5.43 in.
6.6 in.
8.18 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Amber Type III soda-lime glass protects light-sensitive solutions

  • Narrow mouth enables liquids to be carefully poured to prevent spillage

Order Info

Available with caps attached or without caps (order caps separately).

Compliance

USP Type III soda-lime glass

TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Amber
Diameter (English) 2.36 in.
Material Glass
Closure Color White
Certifications/Compliance USP Type III
Closure Included Yes
Mouth Narrow
Shape Round
Height (Metric) 138 mm
Product Type Boston Round Bottle
Height (English) 5.43 in.
Closure Liner PTFE/Polyethylene
Closure Material Polypropylene
Closure Size 24-400 mm
Diameter (Metric) 60 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'