missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 12 x 32 mm ABC Clear Vial Pack (9 mm Screw Thread Finish and Marking Patch)

ABC Vials, made from Type I borosilicate glass, and 9 mm ABC Screw Caps are available together in convenience packs of 100. The 1.8 mL vials are packaged in a recyclable PETE clamshell case to help prevent particulate contamination. Caps are available in six colors.

71.35 € - 125.00 €

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 1.8 mL
Height (English) 1.25 in.
View More Specs

Products 9
Product Code Brand Closure Color Septum Pre-slit Price Quantity & Availability  
Product Code Brand Closure Color Septum Pre-slit Price Quantity & Availability  
12444841
View Documents Promotion Details
DWK Life Sciences
W225151-0301
Black PTFE, Silicone, PTFE No
107.00 €
Pack of 100
Estimated Shipment: 06-01-2025
to see stock.
Add to basket
 
12474831
View Documents Promotion Details
DWK Life Sciences
W225151-02
Natural PTFE, Silicone No
91.15 €
Pack of 100
Estimated Shipment: 06-01-2025
to see stock.
Add to basket
 
12434841
View Documents Promotion Details
DWK Life Sciences
W225151-03
Natural PTFE, Silicone, PTFE No
107.00 €
Pack of 100
Estimated Shipment: 06-01-2025
to see stock.
Add to basket
 
12474841
View Documents Promotion Details
DWK Life Sciences
W225151-06
Natural PTFE No
71.35 €
Pack of 100
Estimated Shipment: 06-01-2025
to see stock.
Add to basket
 
12484831
View Documents Promotion Details
DWK Life Sciences
W225151-0201
Black PTFE, Silicone No
91.15 €
Pack of 100
Estimated Shipment: 06-01-2025
to see stock.
Add to basket
 
12424841
View Documents Promotion Details
DWK Life Sciences
W225151-0207
Green PTFE, Silicone No
91.15 €
Pack of 100
Estimated Shipment: 06-01-2025
to see stock.
Add to basket
 
12404851
View Documents Promotion Details
DWK Life Sciences
W225151-0801
Black PTFE, Silicone Yes
125.00 €
Pack of 100
Estimated Shipment: 06-01-2025
to see stock.
Add to basket
 
12494841
View Documents Promotion Details
DWK Life Sciences
W225151-08
Natural PTFE, Silicone Yes
125.00 €
Pack of 100
Estimated Shipment: 06-01-2025
to see stock.
Add to basket
 
12484841
View Documents Promotion Details
DWK Life Sciences
W225151-0601
Black PTFE No
71.35 €
Pack of 100
Estimated Shipment: 06-01-2025
to see stock.
Add to basket
 
Description

Description

  • Manufactured from clear Type I borosilicate glass with writing patch
  • Packaged with 9 mm ABC Screw Caps
Specifications

Specifications

Clear
Borosilicate Glass
1.25 in.
Screw Cap
9 mm
12 mm
1.8 mL
Polypropylene
32 mm
Yes
Videos
SDS
Documents

Documents

Product Certifications