missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Reeve Angel 226 Creped Qualitative Circles

A general qualitative filter with creped surface. High filtration speed, faster than grade 202 and retain coarse particles gelatinous precipitates.

Brand:  Cytiva 5226-330

 View more versions of this product

Product Code. 15530773

  • 65.50 € / Pack of 100
Estimated Shipment: 06-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • High filtration speed
  • Retains coarse or gelatinous particulates
  • Unique crêped gray surface provides optical contrast for white or dark filtrates
TRUSTED_SUSTAINABILITY
Specifications

Specifications

226 33 cm 100/pk
Cellulose
20 to 25 μm
A general qualitative filter with creped surface. High filtration speed, faster than grade 202 and retain coarse particles gelatinous precipitates.
100/Pk.
33.0 cm
Disc
20 to 25 μm
Fast
226
0.28 mm
33 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers