missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Weighing Furnace, 1100 LT Series
Designed especially for combustion loss determination in the laboratory. The included software records both the temperature and the weight loss.
9980.00 € - 10730.00 €
Specifications
Capacity (Metric) | 9 L |
---|---|
Temperature (Metric) | 1100°C |
Dimensions (D x W x H) Interior | 240 x 230 x 170 mm |
Dimensions (L x W x H) Exterior | 455 x 415 x 980 mm |
Weight (Metric) | 35 kg |
Product Code | Brand | Controller Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Controller Type | Price | Quantity & Availability | |||||
17338019
|
Nabertherm™
LW095H1ANL |
B510 |
9980.00 €
Each |
Estimated Shipment: 17-02-2025
Log in to see stock. |
|||||
17348019
|
Nabertherm™
LW095H1ANO |
C550 |
10730.00 €
Each |
Estimated Shipment: 17-02-2025
Log in to see stock. |
|||||
Description
- Maximum Temperature: 1100°C
- Heating from two sides
- Ceramic heating plates with integral heating element which is safeguarded against fumes and splashing, and easy to replace
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Dual shell housing made of sheets of textured stainless steel
- Optional lift door with hot surface facing away from the operator
- Adjustable working air inlet in the door
- Exhaust air outlet in rear wall of furnace
- Solid state relays provide for low noise operation
- Delivery includes base, ceramic plunger with base plate in the furnace lining, precision scale and software package
- 4 scales available for different maximum weights and scaling ranges
- Process control and documentation for temperature and combustion loss via VCD software package for monitoring, documentation and control
- Defined application within the constraints of the operating instructions
Specifications
9 L | |
240 x 230 x 170 mm | |
35 kg |
1100°C | |
455 x 415 x 980 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title