missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Waving Shaker
OHAUS™ Waving Shaker offers a smooth, low-foaming, 3D wave motion for precise speed control.
1130.00 € - 1290.00 €
Specifications
Load Bearing Capacity (Metric) | 2.3 kg |
---|---|
Temperature Range (Metric) | -10°C to +60°C |
Certifications/Compliance | CE, TUV |
Material | Aluminum Platform |
Width (English) | 11.00 in. |
Product Code | Brand | Controller Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Controller Type | Price | Quantity & Availability | |||||
15752209
|
OHAUS™
30391949 |
Digital |
1290.00 €
Each |
In Stock
Log in to see stock. |
|||||
15782209
|
OHAUS™
30391968 |
Analog |
1130.00 €
Each |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
Description
- Digital Control
- Provides precise speed control and a smooth, low foaming, three dimensional wave motion
- Ideal for use in a wide range of laboratory applications
- Designed to be used in a variety of environmental conditions
- Tray includes a non-skid rubber mat suitable for holding Petri dishes
- Electronic tilt adjustment from 0 to 20° while unit is operating
- Displays for speed and tilt angle, and time
- Timer with audible alarm
- Analog Control
- An easy and economical option for all of your waving needs
- Ideal for cell culture and blotting applications
- Designed to be used in a variety of environmental conditions
- Variable control for speed, tilt and time
- 2.3 kg capacity
- Large 356 x 279 mm tray
Specifications
2.3 kg | |
CE, TUV | |
11.00 in. | |
1 sec. to 160 hr. |
-10°C to +60°C | |
Aluminum Platform | |
27.90 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title