missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Waterproof Cryo Gloves - Shoulder Length

Safely handle samples from ultra low temperature freezers and cryogenic storage with Thermo Scientific™ Waterproof Cryo Gloves. Available in elbow, mid-arm, and shoulder-length options.

675.36 € - 776.87 €

Specifications

Description Shoulder Length
Product Type Waterproof Cryogenic Gloves
For Use With (Application) Cryogenic Preservation
Length (English) 28 in.
Length (Metric) 71 cm
View More Specs

Products 2
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
16670876
View Documents
Thermo Scientific™
189448
Medium
776.87 €
1 pair
Estimated Shipment: 22-05-2025
to see stock.
Add to basket
 
15525746
View Documents
Thermo Scientific™
189449
Large
675.36 €
1 pair
Estimated Shipment: 26-06-2025
to see stock.
Add to basket
 
Description

Description

Safely handle samples from ultra low temperature freezers and cryogenic storage with Thermo Scientific™ Waterproof Cryo Gloves. Available in elbow, mid-arm, and shoulder-length options.

  • Provides splash protection
  • Comfortable, lightweight, breathable
  • Side release buckles for quick on/off
Specifications

Specifications

Shoulder Length
Cryogenic Preservation
71 cm
Waterproof Cryogenic Gloves
28 in.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.