Learn More
Thermo Scientific™ Water-Cooled Condensers for -86°C Upright and Chest Freezers
Work in a cooler environment with the Thermo Scientific™ Water-Cooled Condensers for −86°C upright and chest freezers, which emit 50% less heat into the lab.
Brand: Thermo Scientific™ WC34567
Description
Work in a cooler environment with the Thermo Scientific™ Water-Cooled Condensers for -86°C upright and chest freezers, which emit 50% less heat into the lab compared to other freezers.
Features:- Work environment stays cooler because 50% less heat is emitted to surroundings (i.e. less BTU rejection).
- Water regulating valve automatically controls the water flow needed to maintain the compressor discharge pressure.
- Cooler compressor temperatures enhance compressor stability and reliability.
Requires:
Installation requires a qualified technician and should include proper adjustment of the regulating valve, which controls the discharge pressure.
Note:
Actual requirements for tower and city water sources may vary due to specific water pressure conditions.

Specifications
Water-Cooled Condenser | |
CE | |
Water Cooled | |
Automatic |
-86°C | |
Upright | |
|
|
Water-cooled |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.