missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ VITLAB™ Polypropylene Griffin Beakers
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
5000 mL
Description
Manufactured with highly transparent polypropylene for optimum visibility.
- To preserve markings, do not clean at temperatures exceeding 60°C
- Conditionally autoclavable at 121°C, for design with raised graduations
- Suitable for foodstuff
- Manufactured in accordance with ISO 7056
Specifications
Specifications
Color | Translucent |
Diameter (English) Outer | 1.96 in. |
Diameter (Metric) Outer | 5 cm |
Capacity (Metric) | 100 mL |
Material | Polypropylene |
For Use With (Application) | For General Purpose Use |
Height (English) | 2.75 in. |
Height (Metric) | 7 cm |
Increments | 20 mL |
Temperature (English) Max. Operating | 257°F |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction