missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PAL International™ White Visitors Lab Coats with Popper Fastening
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Description
- Soft but durable nonwoven polypropylene fabric construction
- Strong and comfortable.
- Open cuffs
- No pockets
- Individually bagged for each visitor
- Food safe
- Available in white only
Specifications
Specifications
Product Type | General Purpose Lab Coat |
Size | X-Large |
Gender | Unisex |
Material | Polypropylene |
Color | White |
Closure Type | Snaps |
Cuff Style | Open |
Disposable | Single-use |
No. of Pockets | None |
For Use With (Application) | Food Processing, Food Handling, Food Service |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'