missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Paragon Scientific™ Viscosity Bath Media; White Oil for use 80°C to 120°C
Formulated using high quality raw materials to facilitate optimum visibility, maximum heat stability and efficiency of thermostatic baths. Low viscosity aids dissipation of air bubbles which can lead to detection problems in automatic systems and ensures bath stability and uniformity are optimized.
85.00 € - 221.00 €
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
16020172
|
Paragon Scientific™
BM2-5L |
5 L |
85.00 €
5 L |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||||
16010172
|
Paragon Scientific™
BM2-20L |
20 L |
221.00 €
20 L |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||||
Description
- Paragon Scientific Bath Media
- Viscosity Bath Media; White Oil for use 80°C to 120°C
- Tamper evident security packaging
- Manufactured in the United kingdom
Specifications
80°C to 120°C |