missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bollé Safety Viper Clear Safety Glasses
Click to view available options
Lens Coating: Anti-Fog & Anti-Scratch
Description
- Clear.
- Adjustable temples.
- Technology approved for continuous wear and certified with perfect optical quality.
- Anti-fog and antiscratch coatings.
- 99.9% UVA/UVB protection.
- Lens and frame protection from low energy impact, resists a 6mm, 0.86g ball at 45 m/s (maximum protection for glasses).
- Lens and frame protection from high speed particles at extreme temperatures.
- Frame protection against everyday risks including dropping the protective eyewear onto the ground,
Ageing by light exposure, exposure to heat or corrosion. - CE European standards certificate available.
Specifications
Specifications
Certifications/Compliance | CE European standards certificate available. |
Lens Coating | Anti-fog, Scratch-resistant |
Product Type | Safety glasses |
Includes | Adjustable cord |
No. per Pack | 1 Ea. |
Temple Style | Adjustable |
Weight (Metric) | 27 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction