missing translation for 'onlineSavingsMsg'
Learn More
Learn More
This item is not returnable.
View return policy
Specifications
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC, UL Recognized | |
Acrylic | |
Matte | |
Thermal Transfer | |
For wire and cable identification. | |
1 | |
Rectangle | |
-70°C to +70°C | |
9.53 mm | |
38.10 x 6.35 mm | |
6.35 mm |
BMP71 Label Printer Labels | |
White, Translucent | |
Vinyl | |
Label | |
BMP™71 | |
750/Pk. | |
6.35W x 38.1 mmH | |
0.102 mm | |
10 to 4 AWG | |
6.35 mm | |
12.7 mm |