missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RUBIS Full Plastic Tweezers, ESD Safe
Full Plastic Tweezers - Vestamid
Specifications
Length (English) | 4.72 in. |
---|---|
Material | ESD Safe Vestamid Plastic |
Length (Metric) | 120 mm |
Product Type | Plastic Tweezers |
Quantity (No. per Case) | Each |
Description
- Vestamid Plastic
- ESD Safe
- Avoids scratches on delicate components
- Very good mechanical resistance
- Easy to use
- High Precision
- 100% Made in Switzerland
Specifications
4.72 in. | |
120 mm | |
Each |
ESD Safe Vestamid Plastic | |
Plastic Tweezers | |
Tweezers |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title