missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Versatouch™ 37-520 Series Blue Nitrile Immersion Gloves
Click to view available options
Size:
6.5
7.5
8.5
9.5
10.5
Description
- Chemical and liquid protection gloves
- Flock lined 100% cotton nitrile formula glove
- Superior raised grip pattern for safety handlings
- Good resistance to many solvents and oil based chemicals
- Flexible, excellent dexterity.
Applications:
- Printing industry
- Assembly
- Food Processing
Specifications
Specifications
Certifications/Compliance | EN 420:2003 + A1:2009 and EN288:2003 , EN374:2003 |
Color | Blue |
Material | Nitrile |
Size | 9.5 |
Thickness (Metric) | 0.35 mm |
Glove Cuff Style | Gauntlet |
Model | 37-520_9.5 |
Series | 37-520 |
Length (Metric) | 345 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction