Learn More
Applied Biosystems™ Veriti™ Thermal Cycler, 384-well
Veriti™ Thermal Cyclers deliver the proven reliability of Applied Biosystems™ instruments with the volume, throughput, block format, and pre-programmed method options to accommodate your research needs. By combining an extended warranty with your instrument purchase, you'll extend the life of your investment and receive the support you need to keep your instrument running at peak performance.
11510.00 €
Specifications
Format | 384-well Plate |
---|---|
Thermal Accuracy | ±0.25°C (35°C to 99.9°C) |
Sample Ramp Rate | ± 3.1°C⁄s |
Temperature Range (Metric) | 4.0 to 99.9°C |
Reaction Volume Range | 5 to 20 μL |
Product Code | Brand | ContentandStorage | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | ContentandStorage | Price | Quantity & Availability | |||||
12353653
|
Applied Biosystems™
4388444 |
||||||||
Description
Each Veriti™ Thermal Cycler Extended Warranty Package includes instrument features and extended warranty benefits to meet your research goals:
- Standard block formats compatible with many downstream applications
- Standard and fast enabled cycling to address your current and future PCR needs
- Easy-to-use graphical interface (6.5 inch VGA Touch Screen) speeds setup time and use
- Convenient protocol transfer from one Veriti Thermal Cycler to another using USB port
- Fast repair from factory-trained and certified service engineers
- Troubleshooting with experienced Technical Support teams
- Minimal instrument downtime
AB Repair Center (ABRC) Extended Warranty
Add additional years of warranty coverage to your existing manufacturer’s limited warranty with the AB Repair Center (ABRC) extended warranty. With ABRC support, factory-trained engineers will maintain and repair your instrument at our remote service center. Just mail us your instrument and we’ll maintain or repair it and ship it back to you within 3 weeks. All parts, labor, and shipping charges are included.
The ABRC extended warranty is ideal for customers in regulated environments that must maintain asset tag consistency to comply with regulated protocols.
Certain exclusions apply. Contact your Service and Support Representative for details.
Specifications
384-well Plate | |
± 3.1°C⁄s | |
5 to 20 μL | |
<0.5 °C (20 s after reaching 95°C) | |
384 x 0.02 mL | |
Veriti™ | |
6.5 in. VGA 32K Color Touchscreen | |
PCR | |
USB | |
USB and On-board | |
Menu Driven through Touchscreen |
±0.25°C (35°C to 99.9°C) | |
4.0 to 99.9°C | |
High-throughput Compatible | |
Standard | |
100 to 240 V | |
3.7°C⁄s | |
0°C to 100°C | |
Auto re-start (after Power Outages), Program Overwrite Protection | |
3.7°C/s (Block), 3.1°C/s (Sample) | |
High-throughput, Single Block System optimized for Small Volume Reactions | |
384-well, 0.02 mL |
For Research Use Only. Not for use in diagnostic procedures.