missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ VC-380 Ecoline Pump
Use these stackable pumps for applications requiring lower pulsation, higher flow rates or elevated differential pressures. Ismatec™ Ecoline Pumps are designed for accurate and reproducible fluid transfer in laboratories and industry.
Brand: Ismatec™ ISM1079B
This item is not returnable.
View return policy
Description
- Economical and powerful pumps with robust stainless steel housing
- Exchangeable rotors with either 2 or 3 rollers providing
- Supplied with a rotor that accepts 1.6 mm ID tubing
- Safety cutout feature that stops the rotation of the rotor when the rotor cover is opened
- Flow rate ranges from 1.6 to 5,000mL/min. with a differential pressure of 1.5 bar (22psi)* with standard tubing
- Convex rollers treat the liquid and tubing gently
- Reproducible fluid transfer in laboratories and industry
- Accurate and reproducible speed-setting
- Analog interface
- Suitable pump for SCP controller, part of the universal
- servo control perfusion system
- Ideal as a re-circulating pump for coolant thermostat baths
- Externally controlled spectrophotometer cuvette filling
Specifications
CE Compatibility (EN 61326-1/EN 61010-1) | |
Standard | |
No Display | |
1.6 to 5000 mL/min. per channel | |
350 rpm | |
Operating Manual, Power Cord | |
DC | |
1 to 99%, resolution 1%, 2-digit potentiometer | |
41°F | |
+41 °F | |
171.45 mm | |
136.65 mm | |
115/230 VAC | |
50 Hz |
1 | |
Variable Speed | |
IP 30 | |
21.7 psi (Differential) | |
Yes | |
VC-380 Ecoline Pump | |
3 | |
104°F | |
104°F | |
138 x 169 x 256 mm | |
257.3 mm | |
5.3 kg | |
30 w |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction