missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ VC-280 Ecoline Pump

Use these stackable pumps for applications requiring lower pulsation, higher flow rates or elevated differential pressures. Ismatec™ Ecoline Pumps are designed for accurate and reproducible fluid transfer in laboratories and industry.

Brand:  Ismatec™ ISM1078B

Product Code. 11983844

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

  • Economical and powerful pumps with robust stainless steel housing
  • Exchangeable rotors with either 2 or 3 rollers providing
  • Supplied with a rotor that accepts 1.6 mm ID tubing
  • Safety cutout feature that stops the rotation of the rotor when the rotor cover is opened
  • Flow rate ranges from 1.6 to 5,000mL/min. with a differential pressure of 1.5 bar (22psi)* with standard tubing
  • Convex rollers treat the liquid and tubing gently
  • Reproducible fluid transfer in laboratories and industry
  • Accurate and reproducible speed-setting
  • Analog interface
  • Suitable pump for SCP controller, part of the universal
  • servo control perfusion system
  • Ideal as a re-circulating pump for coolant thermostat baths
  • Externally controlled spectrophotometer cuvette filling
Specifications

Specifications

CE Compatibility (EN 61326-1/EN 61010-1)
Standard
No Display
1.7 to 5400 mL/min. per channel
350 rpm
Operating Manual, Power Cord
DC
104°F
104°F
138 x 169 x 256 mm
257.3 mm
115/230 VAC
50 Hz
1
Variable Speed
IP 30
21.7 psi (Differential)
Yes
VC-280 Ecoline Pump
1 to 99%, resolution 1%, 2-digit potentiometer
41°F
+41 °F
171.45 mm
136.65 mm
100 w
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ismatec™ VC-280 Ecoline Pump > Flow Rate: 1.7 to 5400mL/min.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.