missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ VarioPrep™ Nucleodur™ C18 Isis HPLC Columns
520.00 € - 1660.00 €
Specifications
Column Format | Preparative Column |
---|---|
Diameter (Metric) | 10 mm |
Particle Size | 5 μm |
Pore Size | 110 Å |
Surface Area | 340 m²/g |
Product Code | Brand | Length (Metric) | Carbon Load | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Carbon Load | Price | Quantity & Availability | ||||
10378071
|
Macherey-Nagel™
762022.100 |
250 mm | 17.5% |
1040.00 €
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
||||
12449946
|
Macherey-Nagel™
762405.100 |
125 mm | 20% |
1330.00 €
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
||||
12409946
|
Macherey-Nagel™
762403.100 |
250 mm | 20% |
1660.00 €
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
||||
12439946
|
Macherey-Nagel™
762404.100 |
50 mm | 20% |
835.00 €
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
||||
12606009
|
Macherey-Nagel™
762551.100 |
50 mm | 18% |
520.00 €
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
||||
Specifications
Preparative Column | |
5 μm | |
340 m²/g | |
L1 | |
Yes |
10 mm | |
110 Å | |
60°C | |
Silica | |
Reversed Phase |