missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ VarioPrep HPLC Columns
Column Format: Preparative Column; Carbon Load: 14%; Pore Size: 110 Å; Column Phase: Reversed Phase
856.00 € - 1660.00 €
Specifications
Column Format | Preparative Column |
---|---|
Diameter (Metric) | 10 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 1 to 9 |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
12499926
|
Macherey-Nagel™
762273.100 |
125 mm |
1330.00 €
Each |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||||
12469926
|
Macherey-Nagel™
762272.100 |
250 mm |
1660.00 €
Each |
In Stock
Log in to see stock. |
|||||
12459926
|
Macherey-Nagel™
762271.100 |
50 mm |
856.00 €
Each |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||||
Specifications
Preparative Column | |
5800 psi (400 bar) | |
1 to 9 | |
1 Pk. | |
60°C | |
C18 Pyramid | |
14% | |
Yes | |
VarioPrep HPLC Column |
10 mm | |
5 μm | |
110 Å | |
340 m²/g | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |