missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ VacuMan™ Vacuum or Pressure Pump
Hand pump can be operated with one hand to create a vacuum or pressure, independent of a power supply (e.g. vacuum filtration, taking samples, dissipation of desiccators).
284.00 € - 481.00 €
Specifications
Max. Vacuum | -850 Mbar |
---|---|
Includes | Pressure Gauge |
Flow Rate | 16 mL/stroke |
For Use With | Connection for Hoses with 6.4 mm Inner Diameter |
Pump Type | Vacuum Pump |
Alert:
Further sampling volumes available on request!
Description
- Maintenance-free
- Self-lubricating
- Mainly corrosion resistant
- Connection for hoses with 6.4mm inner diameter
- Available in PVC or aluminum for heavy duty
Specifications
-850 Mbar | |
16 mL/stroke | |
Vacuum Pump | |
Corrosion-Resistant | |
+2 bar |
Pressure Gauge | |
Connection for Hoses with 6.4 mm Inner Diameter | |
1 | |
Vacuum filtration, taking samples, dissipation of desiccators |