missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Extension Rod for use with Buerkle™ SiloPicker
Buerkle™ V4A Stainless Steel Extension Rod for Buerkle™ SiloPicker allows samples to be taken from depths down to 3.5 m.
Brand: Buerkle™ 5380-1008
90.15 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Sample down to 3.5 m
- Stainless steel AISI 316L
Specifications
Extension Rod | |
Autoclavable | |
SiloPicker |
Stainless Steel (V4A) | |
Equipment for SiloPicker | |
100 cm |