missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 9169 Super OTG Safety Spectacles
Super OTG safety spectacles are very comfortable, while also providing excellent eye area protection. They will fit perfectly over conventional prescription lenses, making them ideal for visitors.
Specifications
Lens Coating | UV-treated |
---|---|
Lens Type | Supravision Sapphire |
Certifications/Compliance | EN 170 |
Description | Clear lens polycarbonate overspectacle |
Lens Tint | Clear |
Description
- Extremely comfortable safety spectacles that offer excellent eye area protection
- Designed to fit over presciption lenses, making these spectacles ideal for visitors
- Hingeless arms with adjustable, soft arm ends for additional comfort
- Uvex™ Supravision Sapphire coating is extremely scratch-resistant and chemical-resistant on both sides
- Uvex™ Supravision Excellence coating features an anti-fog inside and an extremely scratch-resistant, chemical-resistant outside
- Certified to EN 166 (personal eye protection) and EN 170 (UV filters)
- Unrestricted peripheral vision
Specifications
UV-treated | |
EN 170 | |
Clear | |
Polycarbonate | |
W 166 F CE |
Supravision Sapphire | |
Clear lens polycarbonate overspectacle | |
Hingeless sidearms, Flexible ear pieces | |
UV400 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title