missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Polycarbonate Frame Safety Glasses
Adjustable safety spectacles
2.80 €
Specifications
Lens Tint | Clear |
---|---|
Frame Color | Black |
No. per Pack | 1 Ea. |
Temple Style | Adjustable |
Lens Material | Polycarbonate |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
12414980
|
Uvex™
9195275 |
Standard | N/A | ||||||
Description
Polycarbonate Supravision HC-AF or Optidur 3000 UV coated lens, lightweight with adjustable temple inclination and length settings.Specifications
Clear | |
1 Ea. | |
Polycarbonate |
Black | |
Adjustable |