missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Pheos Safety Spectacles
Click to view available options
Lens Coating:
Anti-fog
Anti-fog, Scratch-resistant
Scratch-resistant
Lens Tint:
Amber
Clear
Gray
Light Brown
Silver Mirror
Frame Color:
Black, Light Blue
Black, Yellow
Blue, Gray
Red, Gray
White, Black
White, Lime Green
Description
- Safety spectacles with a modern, sporty design
- Duo-spherical lens provides a large field of vision
- Can easily be combined with other forms of PPE
Supravision Excellence Coating
- Interior: Anti-fog
- Exterior: Scratch-resistant and chemical-resistant
- Lenses are easy to clean and less susceptible to soiling
Supravision Sapphire Coating
- Inside: Scratch-resistant and chemical-resistant
- Outside: Scratch-resistant and chemical-resistant
- Non-stick properties allow for easy removal of greasy/watery dirt
Specifications
Specifications
Certifications/Compliance | EN 170 |
Lens Type | Supravision Excellence |
Lens Coating | Anti-fog, Scratch-resistant |
Description | Starflex model |
Lens Tint | Clear |
Product Type | Safety Glasses |
Frame Color | White, Lime Green |
Material | Polycarbonate |
Disposable | Reusable |
Lens Material | Polycarbonate |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction