missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik™ Unisex Cotton Laboratory Coats
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Size (Metric) Chest:
101.6 to 104.14 cm
106.68 to 111.76 cm
116.84 to 121.92 cm
124 to 129 cm
127 to 132.08 cm
91.44 to 96.52 cm
Description
- Unisex
- Pure cotton
- Concealed stud fastened front
- 305g2 heritage 3111 cotton
- Not CE marked
Specifications
Specifications
Product Type | General Purpose Lab Coat |
Size | Medium |
Gender | Unisex |
Material | Carbon |
Color | White |
Disposable | Reusable |
Sterility | Non-sterile |
No. of Pockets | 3 |
Size (Metric) Chest | 101.6 to 104.14 cm |
Includes | Three mitred patch pockets |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction