missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Unisex 65% Polyester/35% Cotton Laboratory Coats
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Length (Metric):
92cm
100 cm
108 cm
116cm
124cm
132cm
Description
- Two lower patch pockets
- Breast pocket with integral pen pocket
- Concealed stud fastened front
- Single rear vent for ease of movement
Specifications
Specifications
Product Type | Lab Coat |
Size | 3X-Large |
Gender | Unisex |
Material | Carbon, Polyester |
Color | White |
No. of Pockets | 3 |
Includes | Concealed stud front single rear vent & 3 patch pockets |
Length (Metric) | 132cm |
Construction | 65% Polyester/35% Cotton |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction