missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Ultrasonic Safety Goggles
Soft, flexible component provides complete side protection even over prescription spectacles.
18.90 €
Specifications
Lens Tint | Clear |
---|---|
Product Type | Safety Goggles |
Lens Material | Polycarbonate |
Product Code | Brand | Frame Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Frame Color | Price | Quantity & Availability | |||||
10355772
|
Uvex™
9302245 |
Gray, Orange |
18.90 €
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||||
10228092
|
Uvex™
9302285 |
Black, Gray |
18.90 €
Each |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||||
Description
- Goggles in sporty design, also suitable as overspecs
- Lenses can be changed
- PC lens, clear
- Certified to EN 166 (personal eye protection) and EN 170 (UV filters)
- Labelling: W 166 34 B CE – 2-1.2 W 1 B KN DIN CE
- Reliable UV 400 protection
- High mechanical strength (B: 120 m/s)
- Anti-fog inside, extremely scratch-resistant and chemical-resistant on the outside (uvex supravision excellence)
- Wide panoramic field of vision
- No pressure problems with long-term wear thanks to combination of hard and soft components
Specifications
Clear | |
Safety Goggles | |
Polycarbonate |