missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Ultra Adhesive (UA) Quality Control Labels 150 x 150mm
Specially constructed high quality labels with an ultra adhesive foil backing. Sampling Systems™ Ultra Adhesive (UA) Quality Control Labels 150 x 150mm are ideal for use on sacks, drums, kegs, boxes, bags, and more.
Brand: Sampling Systems™ 8220A-005
This item is not returnable.
View return policy
Description
- Very high strength adhesive - will even stick on very dusty surfaces
- Large writing area
- Each roll individually packed
- Ideal for sealing dusty sacks
- The label will not only record the fact that the sack has been sampled but it will prevent the sack from leaking powder as it is handled
- Even after being submerged in water for 48 hours the UA label was intact, it was securely attached to the bag and could be written on using a ball point pen
- Suitable for sticking on almost any surface
Specifications
Ultra Adhesive (UA) - High strength foil backed paper labels | |
Paper | |
Quality Control | |
250/Pk. | |
150 x 150 mm |
Black | |
Ultra Adhesive Label | |
250/Roll | |
-20°C to +70°C |