missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex U-Fit Disposable NBR Protective Gloves
Shop All Uvex Products
Click to view available options
Size:
8
10
Description
- Thin, reliable NBR gloves enhanced grip capabilities due to the roughened palm surface
- Splash protection when handling chemicals such as acids, alkalis, solids, or aqueous salt solutions
- Silicone-free according to the impression test
- Highly flexible with good tactile sensitivity
- Very good mechanical strength

Specifications
Specifications
Color | Blue |
Latex Free | Yes |
Material | NBR |
Palm Thickness (Metric) | 0.1 mm |
Product Type | Chemical-resistant Gloves |
Size | 10 |
EN ISO 374-1 | Type B |
EN ISO 374-1 CHEMICAL LETTER CODES | KPT |
EN ISO 374 - 5 | Bacteria, Fungi WITH Virus Protection |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction