missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ IsoClean™ Unhooded Coveralls
Click to view available options
Size:
Medium
2X-Large
3X-Large
Description
- Delivers an ideal balance of protection, durability and comfort.
- Made of high density polyethylene using a patented flash spinning process.
- Breathable and exceptionally low linting.
- Garments and accessories made of clean-processed and sterile Tyvek™ IsoClean™ are typically used in cleanrooms within the biotech, pharmaceutical, medical device manufacturing, food processing, cosmetics industry as well as in other critical or controlled environments.
- Clean-processed and sterilised by gamma-irradiation to SAL of 10-6 (ISO 11137-1)
- Full traceability on all sterilized apparel with certificates of sterility available
- Suitable for use in GMP class A/B (ISO Class 5) clean rooms
- This garment is not CE certified as chemical protective clothing
Specifications
Specifications
Product Type | Cleanroom Coveralls |
Size | 2X-Large |
Material | HDPE |
Color | White |
Ankle Style | Elastic |
Cuff Style | Elastic |
Closure Type | Front Zipper |
Seam Type | Bound |
Sterility | Sterile |
Protection Class | ISO Class 5 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction