missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 800 J
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Tyvek™ 800J garments combine resistance to low-concentration, water-based, inorganic chemicals (even under pressure) with the strength and durability of Tyvek™ thanks to an innovative fabric technology and enhanced garment design. Developed to our highest standards, Tyvek™ 800J coveralls are soft, comfortable and lightweight without compromising their level of durability. They are now available with serged and over-taped seams that provide the performance of Type 3/4/5/6 garments, which have been tested to standards against pressurized liquids, heavy liquid aerosols and airborne solid particles. The coveralls provide an effective barrier against many water-based inorganic chemicals in low concentration and particles (down to 1.0 micron in size), as well as oil repellency. Tyvek™ 800J coveralls are suitable for applications such as industrial cleaning, chemical packaging and redistribution, waste treatment and disposal, and environmental remediation. Tyvek™ 800J Type 3/4/5/6 coveralls offer the following safety and comfort benefits:
- Chemical protective clothing, Category III, Type 3-B, 4-B, 5-B and 6-B
- Protection against infective agents (EN 14126) including resistance to penetration by blood and body fluids using synthetic blood (ISO 16603) and resistance to penetration by blood-borne pathogens using Phi-X174 bacteriophage (ISO 16604)
- EN 1073-2 (protection against radioactive contamination)
- Fabric and seams offer chemical permeation barrier to low concentration water-based inorganic chemicals
- Serged and over-taped seams for protection and strength
- Self-adhesive chin flap for tight seal of suit to the mask
- Elastic face, wrists and ankles as well as glued-in waist elastic
- Elastic thumb loops keep sleeves in place
Specifications
Specifications
Size | 3X-Large |
Gender | Unisex |
Material | Tyvek |
Color | White |
Disposable | Single-use |
Ankle Style | Elastic |
Cuff Style | Thumb Loop, Elastic |
Neck Style | Hooded |
Hood Type | Elastic |
Closure Type | Front Zipper with Flap |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'