missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Type C Polyurethane Safety Bumpers
88.92 €
Specifications
Diameter (Metric) Outer | 40 mm |
---|---|
Material | Polyurethane |
Type | Safety Bumpers |
For Use With (Application) | Warns of potential danger or helps to prevent impact injury |
Length (Metric) | 1 m |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11711975
|
Brady™
225019 |
Photoluminescent, Black | |||||||
Specifications
40 mm | |
Safety Bumpers | |
1 m |
Polyurethane | |
Warns of potential danger or helps to prevent impact injury | |
1 Ea. |