missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Tygon™ Platinum Silicone 3350 Tubing
Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Saint Gobain Performance Plastics™ Tygon™ Platinum Silicone 3350 Tubing handles virtually all inorganic chemicals found in the lab.
Brand: Saint-Gobain T3301-13
This item is not returnable.
View return policy
Description
- Bio-based formulation delivers excellent performance
- Lot-to-lot consistency for reproducible results
- Non-toxic and non-contaminating
- Smooth, polished inner wall
- Slips easily over fittings and grips securely for simple lab set-ups
- Contains no BPA or phthalates
- Standard sizes available to hold full vacuum at room temperature
- General laboratory
- Food & beverage
- Biopharmaceutical
- Analytical instruments
- Peristaltic and vacuum pumps
- Ideal for condensers, incubators, desiccators, gas lines and drain line
Specifications
USP Class VI, FDA (food) manufactured according to GLP regulations and the NSF criteria | |
0.8 mm | |
2.4 mm | |
0.8 mm | |
-80°C | |
Sterile | |
Flexible | |
220°C |
Autoclavable | |
Silicone | |
15 m | |
Pharmaceutical, laboratory, high-purity work | |
1 Each | |
Translucent | |
1 bar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction