missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ E-LFL B/T™ PerfectPostion™ Pump Tubing
Ensure optimal performance from your Masterflex™ B/T series pump
312.00 € - 635.00 €
Specifications
Certifications/Compliance | USP Class VI; European Pharmacopoeia (EP 3.2.9); FDA 21 CFR 175.300; EU Food; Reach Compliant (non-DEHP); RoHS Compliant; ADCF Compliant |
---|---|
Autoclavable | Autoclavable |
Material | Tygon E-LFL |
Min. Operating Temperature (Metric) | 0°C |
Sterilization Method | EtO, Autoclave |
Product Code | Brand | Tubing Size | Overall Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Overall Length (Metric) | Price | Quantity & Availability | ||||
12893393
|
Masterflex™
06440-87 |
87 | 3.5 m |
312.00 €
1 roll |
Estimated Shipment: 21-01-2025
Log in to see stock. |
||||
12803403
|
Masterflex™
06440-91 |
91 | 3.5 m |
323.00 €
1 roll |
Estimated Shipment: 21-01-2025
Log in to see stock. |
||||
15590652
|
Masterflex™
06449-87 |
87 | 7.6 m |
635.00 €
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
||||
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Always in stock—most formulations and sizes available to ship same day
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Nontoxic and nonhemolytic with excellent biocompatibility
- Long pumping life; pump at continuous pressures up to 40 psi
- Low extractables and low gas permeability
- Meets USP Class VI criteria and is FDA compliant
- High-performance pump tubing for challenging applications
- Application suitability: Good with acids, alkalis, pressure, vacuum, and excellent with viscous and sterile fluids (Not recommended with Organic solvents)
- Physical characteristics :
- PVC-based material with plasticizer.
- Firm (stiff) material.
- Transparent, clear.
- Applications:
- Laboratory, pharmaceutical processing, and biotech applications for pump lines.
- Cell and tissue culture work and pharmaceutical uses.
- Also good for light-sensitive samples.
- Optimized to provide better performance in higher-pressure applications.
- Each tubing size is manufactured to extremely close tolerances that match B/T pump heads.
- These tight tolerances ensure accurate, repeatable flow, and long tubing life.
- Plus, the PerfectPosition™ tubing retention marks (found on most of the tubing formulations), indicate the best placement of the tubing within the pump head.
Specifications
USP Class VI; European Pharmacopoeia (EP 3.2.9); FDA 21 CFR 175.300; EU Food; Reach Compliant (non-DEHP); RoHS Compliant; ADCF Compliant | |
Tygon E-LFL | |
EtO, Autoclave | |
40°C |
Autoclavable | |
0°C | |
660 mm Hg |